2' X 2' LED Troffer 30W

Item #: 1444201

Cat #: 65-421

UPC: 045923534218

Company wide:
0 in stock
LED Troffer - 30W - 2 ft. x 2 ft.- 3500K - 100-277V

Overview

LED Troffer - 30W - 2 ft. x 2 ft.- 3500K - 100-277V

Satco's 65-421 30 watt, 2' X 2' Troffer fixture provides broad, even light distribution in all commercial applications. Illuminate your office or work space with this energy saving, maintenance free, LED fixture. With an acrylic linear prismatic lens and white Finish, this dimmable fixture provides 50,000 hours of neutral white light.

Also known as: 045923534218, 65-421, SAT65421

Specifications

Wattage: 30
Lumens: 3750
Color Rendering Index (CRI): 80
Material: Steel
Volts AC: 100 - 277
Color Temperature: 3500 (Neutral White)
Standards: California Proposition 65, DLC Listed (Standard)
Light Technology: LED
Dimmable: Yes
Wattage: 30
Color Rendering Index (CRI): 80
Volts AC: 100 - 277
Standards: California Proposition 65, DLC Listed (Standard)
Dimmable: Yes
Lumens: 3750
Material: Steel
Color Temperature: 3500 (Neutral White)
Light Technology: LED