GED THHQB1120AF 20A 1P 120V CKT

Item #: 1444194

Cat #: THHQB1120AF

UPC: 783164329735

Call for price
Company wide:
0 in stock
Documents & Guides
GED THHQB1120AF 20A 1P 120V CKT BRKR

Overview

GED THHQB1120AF 20A 1P 120V CKT BRKR
Also known as: 783164329735, THHQB1120AF, ABBTHHQB1120AF

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 22 kA
Amps: 20
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)