Tee Bridge, 12", Steel

Item #: 1444149

Cat #: WBTTBRIDGE12

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Tee Bridge, 12 Inch Width, Steel

Overview

Tee Bridge, 12 Inch Width, Steel
Also known as: WBTTBRIDGE12, WBTWBTTBRIDGE12

Specifications

Width: 12 in
Material: Galvanized Steel
Width: 12 in
Material: Galvanized Steel