Tee Fitting, 2" x 4", Steel/Polymer

Item #: 1444143

Cat #: WBTT2X4PG

UPC:

Company wide:
0 in stock
Documents & Guides
Tee Fitting, 2 Inch Depth x 4 Inch Width, Pre-Galvanized Steel Bottom with Flame Retardant Polymer Sides

Overview

Tee Fitting, 2 Inch Depth x 4 Inch Width, Pre-Galvanized Steel Bottom with Flame Retardant Polymer Sides
Also known as: WBTT2X4PG, WBTWBTT2X4PG

Specifications

Material: Polymer, Galvanized Steel
Width: 4 in
Depth: 2 in
Material: Polymer, Galvanized Steel
Depth: 2 in
Width: 4 in