WBT Performance Cable Tray, Shaped 2" X 4" X 118", Pregalvanized

Item #: 1444141

Cat #: WBT2X4S

UPC:

$ 98.17 EA
Company wide:
0 in stock
Documents & Guides
2 Inch Deep Tray, Shaped, 4 Inch Width,118 inch length

Overview

2 Inch Deep Tray, Shaped, 4 Inch Width,118 inch length

The construction of nVent CADDY WBT Performance Cable Tray shaped tray eliminates stress and pressure point on today’s high speed/performance cabling media. Minimally 400% increased support, and cable strain is reduced up to 65%

Also known as: WBT2X4S, WBTWBT2X4S

Specifications

Width: 4 in
Depth: 2 in
Width: 4 in
Depth: 2 in