90° Radius Juncture, 4" x 12", Pre-Galvanized Steel

Item #: 1444139

Cat #: WBTR904X12PG

UPC:

Company wide:
0 in stock
Documents & Guides
90° Radius Juncture, 4 Inch Depth x 12 Inch Width, Pre-Galvanized Steel

Overview

90° Radius Juncture, 4 Inch Depth x 12 Inch Width, Pre-Galvanized Steel
Also known as: WBTR904X12PG, WBTWBTR904X12PG

Specifications

Depth: 4 in
Width: 12 in
Depth: 4 in
Width: 12 in