NM-B-PCS 12/2 G 16/2 PeGy 1000C

Item #: 1443998

Cat #: 67962802

UPC: 03288670561

$ 1.32 FT
Company wide:
0 in stock
Documents & Guides
(2) 12 AWG Conductors and (1) 12 AWG Ground, (2) 16AWG Control/Signal Cable, NM-B-PCS Duo, Solid Copper Conductor, 90°C Insulation, 600V, Yellow, 1000 ft. Package, Non-Metallic Sheathed Cable.

Overview

(2) 12 AWG Conductors and (1) 12 AWG Ground, (2) 16AWG Control/Signal Cable, NM-B-PCS Duo, Solid Copper Conductor, 90°C Insulation, 600V, Yellow, 1000 ft. Package, Non-Metallic Sheathed Cable.

Southwire® Romex® Brand SIMpull® NM-B-PCS DUO™ nonmetallic-sheathed cable may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified in the National Electrical Code.

Also known as: 03288670561, 67962802, SWC67962802

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Conductors: 2
Gauge: 12 AWG
Length: 1000 ft