LED C7 Candle Lamp

Item #: 1443987

Cat #: BC0.5C7/LED/827/E12/ND 120V 2pk

UPC: 046677462970

Company wide:
0 in stock
Documents & Guides
LED C7 Lamp, Wattage: 0.5, Lumens: 30, Volts: 120, Bulb: C7, Base: E12 Candelabra, Color Temperature: 2700K, CRI: 80. P/N 462977, 12NC 929001224603. Title 20 qualified. Damp Location Rated.

Overview

LED C7 Lamp, Wattage: 0.5, Lumens: 30, Volts: 120, Bulb: C7, Base: E12 Candelabra, Color Temperature: 2700K, CRI: 80. P/N 462977, 12NC 929001224603. Title 20 qualified. Damp Location Rated.
Also known as: 046677462970, BC0.5C7/LED/827/E12/ND 120V 2pk, PHIBC05C7LED827E12

Specifications

Lumens: 30
Shape: C7 (Candle)
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 0.500
Base: Candelabra Screw (E12)
Lumens: 30
Volts AC: 120
Color Temperature: 2700 (Warm White)
Base: Candelabra Screw (E12)
Shape: C7 (Candle)
Color Rendering Index (CRI): 80
Wattage: 0.500