8W A19 LED Lamp, Green

Item #: 1443975

Cat #: 8A19/LED/GREEN/P/ND 120V 4/1FB

UPC: 046677463281

$ 4.23 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Non-Dimmable GREENLED Lamp, 8W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: >80, Color Temperature: GREEN. Rated Average Life: 10,950 Hrs. *Philips Part # 463281, 12NC 929001997905. 60W Non-Dim Equivalent.

Overview

Non-Dimmable GREENLED Lamp, 8W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: >80, Color Temperature: GREEN. Rated Average Life: 10,950 Hrs. *Philips Part # 463281, 12NC 929001997905. 60W Non-Dim Equivalent.
Also known as: 046677463281, 8A19/LED/GREEN/P/ND 120V 4/1FB, PHI8A19LEDGREENPND

Specifications

Base: Medium Screw (E26)
Color: Green
Volts AC: 120
Shape: A19 (Arbitrary)
Wattage: 8
Diameter: 2.375 in
Dimmable: No
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 8
Dimmable: No
Color: Green
Shape: A19 (Arbitrary)
Diameter: 2.375 in