8.5W PAR20 LED Lamp, 30K

Item #: 1443969

Cat #: 8.5PAR20/PER/930/F40/DIM/EC/120V 6/1FB

UPC: 046677535308

Company wide:
0 in stock
Documents & Guides
LED Lamp, 8.5 Watt, PAR20, 610 Lumen, 3000K, 90 CRI, 40° Beam, 120 Volt, E26 Medium Base, Dimmable. Replaces 50 Watt Incandescent. CC# 535300, 12NC 929001922204.

Overview

LED Lamp, 8.5 Watt, PAR20, 610 Lumen, 3000K, 90 CRI, 40° Beam, 120 Volt, E26 Medium Base, Dimmable. Replaces 50 Watt Incandescent. CC# 535300, 12NC 929001922204.
Also known as: 046677535308, 8.5PAR20/PER/930/F40/DIM/EC/120V 6/1FB, PHI8.5PAR20PER93F4

Specifications

Lumens: 610
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 90
Wattage: 8.500
Dimmable: Yes
Type: Flood/Spot
Lumens: 610
Base: Medium Screw (E26)
Shape: PAR20 (Sealed Beam)
Wattage: 8.500
Type: Flood/Spot
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Dimmable: Yes