7.8W MR16 LED Lamp, 27K

Item #: 1443955

Cat #: 7.8MR16/PER/927/F35/Dim/EC/12V 10/1FB

UPC: 046677470197

Company wide:
0 in stock
Documents & Guides
Dimmable LED Lamp, 7.8W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 480, CRI: 95, Color Temperature: 2700K, Beam Angle: 35°, Rated Average Life: 25,000 Hrs. *Philips CC# 470195, 12NC 929001873104. AKA: 7.8MR16/PER/927/F35/Dim/EC/12V 10/1FB.

Overview

Dimmable LED Lamp, 7.8W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 480, CRI: 95, Color Temperature: 2700K, Beam Angle: 35°, Rated Average Life: 25,000 Hrs. *Philips CC# 470195, 12NC 929001873104. AKA: 7.8MR16/PER/927/F35/Dim/EC/12V 10/1FB.
Also known as: 046677470197, 7.8MR16/PER/927/F35/Dim/EC/12V 10/1FB, PHI7.8MR16PER927F3

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Lumens: 480
Color: Black
Color Rendering Index (CRI): 95
Diameter: 2 in
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 35°
Wattage: 7.800
Shape: MR16 (Mini Reflector)
Lumens: 480
Color Rendering Index (CRI): 95
Color Temperature: 2700 (Warm White)
Base: 2-Pin (GU5.3)
Wattage: 7.800
Volts AC: 12
Color: Black
Diameter: 2 in
Dimmable: Yes
Angle: 35°