LED Double End R7 Lamp

Item #: 1443953

Cat #: 7.5R7S/PER/830/ND/120V 4/1BC

UPC: 046677471941

Company wide:
0 in stock
Documents & Guides
LED Double End R7 Lamp, Wattage: 7.5, Lumens: 800, Volts: 120, Bulb: T3, Base: Double End R7, Color Temperature: 3000K, CRI: 80. CC# 471946, 12NC 929001357525, Prod. # 7.5R7S/PER/830/ND/120V 4/1BC. Title 20 qualified. Damp Location Rated.

Overview

LED Double End R7 Lamp, Wattage: 7.5, Lumens: 800, Volts: 120, Bulb: T3, Base: Double End R7, Color Temperature: 3000K, CRI: 80. CC# 471946, 12NC 929001357525, Prod. # 7.5R7S/PER/830/ND/120V 4/1BC. Title 20 qualified. Damp Location Rated.
Also known as: 046677471941, 7.5R7S/PER/830/ND/120V 4/1BC, PHI7.5R7SPER830ND1

Specifications

Color Temperature: 3000 (Warm White)
Shape: T3 (Tubular)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Base: Recessed Single Contact (R7s)
Wattage: 7.500
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 7.500
Shape: T3 (Tubular)
Lumens: 800
Base: Recessed Single Contact (R7s)