
5W CFL Retrofit LED Lamp, 41K
Item #: 1443944
Cat #: 5PL-C/LED/13H/840/IF5/P/2P 20/1
UPC: 046677532345
$ 14.63 EA
Company wide:
39
in stock
Documents & Guides
LED Lamp, CFL Retrofit, 5 Watt, 580 Lumen, 4100K, 82 CRI, 120-277 Volt, GX23-2 Base, Non-Dimmable, 1 per SKU, 20 per Case *Philips Product Code 532341*
Overview
LED Lamp, CFL Retrofit, 5 Watt, 580 Lumen, 4100K, 82 CRI, 120-277 Volt, GX23-2 Base, Non-Dimmable, 1 per SKU, 20 per Case *Philips Product Code 532341*
Philips PLED 4-pin & 2-pin lamps are an affordable LED solution to replace compact flourescent lamps. The product provides a natural lighting effect for use in many lighting applications, and provides instant energy savings, making them an environmentally-friendly solution. Available as replacements for 13W, 26W and 32W compact fluorescent lamps.
Also known as: 046677532345, 5PL-C/LED/13H/840/IF5/P/2P 20/1, PHI5PLCLED13H840IF
Specifications
| Color Temperature: | 4100 (Cool White) |
| Color Rendering Index (CRI): | 82 |
| Wattage: | 5 |
| Lumens: | 580 |
| Shape: | PL |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | 2-Pin (GX23-2) |
| Type: | Ballast Compatible (Type A) |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4100 (Cool White) |
| Wattage: | 5 |
| Shape: | PL |
| Dimmable: | No |
| Type: | Ballast Compatible (Type A) |
| Color Rendering Index (CRI): | 82 |
| Lumens: | 580 |
| Light Technology: | LED |
| Base: | 2-Pin (GX23-2) |
| Volts AC Range: | 120 - 277 |