Sustainable

G25 LED Globe Lamp, 5.5W, 350L, E26

Item #: 1443940
Cat #: 5.5G25/PER/927-922/CL/G/E26/WGX1FB T20
UPC: 046677549510
$ 7.19 EA
Company wide:
42 in stock
G25 Warm Glow LED Globe Lamp, 5.5 Watts, 120V, Lumens: 350, E26 Base, Dimmable, Material: Glass *Philips Part # 549519*

Overview

G25 Warm Glow LED Globe Lamp, 5.5 Watts, 120V, Lumens: 350, E26 Base, Dimmable, Material: Glass *Philips Part # 549519*
Philips LED dimmable candles and decorative lamps incorporate a revolutionary new shaped prism that allows the optics to radiate brilliant, clear and sparkling white LED light. The light quality provides consistent color from every angle – even when dimmed in the most intimate of light levels.
Also known as: 046677549510, 5.5G25/PER/927-922/CL/G/E26/WGX1FB T20, PHI5.5G25PER92792C

Specifications

Base: Medium Screw (E26)
Type: Globe, LED, Dimmable
Material: Glass
Lumens: 350
Wattage: 5.500
Base: Medium Screw (E26)
Material: Glass
Wattage: 5.500
Type: Globe, LED, Dimmable
Lumens: 350

Customer Reviews

No reviews for this product
(0)