This product has been discontinued.

5.5W CFL LED Lamp, 27K
Item #: 1443931
Cat #: 5.5PL-C/LED/13V/827/IF5/P/4P 20/1
UPC: 046677532437
$ 10.00 EA
Clearance
Price good while supplies last
Company wide:
14
in stock
Discontinued
Documents & Guides
5.5 Watt CFL LED Lamp, 82 CRI, 520 Lumens, 2700K, G24q (4-Pin) Base, Dimmable
Overview
5.5 Watt CFL LED Lamp, 82 CRI, 520 Lumens, 2700K, G24q (4-Pin) Base, Dimmable
Philips PLED 4-pin & 2-pin lamps are an affordable LED solution to replace compact flourescent lamps. The product provides a natural lighting effect for use in many lighting applications, and provides instant energy savings, making them an environmentally-friendly solution. Available as replacements for 13W, 26W and 32W compact fluorescent lamps.
Also known as: 046677532437, 5.5PL-C/LED/13V/827/IF5/P/4P 20/1, PHI5.5PLCLED13V827
Specifications
| Lumens: | 520 |
| Color Rendering Index (CRI): | 82 |
| Color Temperature: | 2700 (Warm White) |
| Wattage: | 5.500 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Base: | 4-Pin (G24q) |
| Lumens: | 520 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Base: | 4-Pin (G24q) |
| Color Rendering Index (CRI): | 82 |
| Wattage: | 5.500 |
| Dimmable: | Yes |