5.5W CFL LED Lamp, 30K

Item #: 1443929

Cat #: 5.5PL-C/LED/13H/830/IF5/P/4P 20/1

UPC: 046677532406

$ 20.19 EA
Company wide:
8 in stock
Documents & Guides
5.5 Watt CFL LED Lamp, 82 CRI, 830 Lumens, 3000K, G24q (4-Pin) Base, Dimmable

Overview

5.5 Watt CFL LED Lamp, 82 CRI, 830 Lumens, 3000K, G24q (4-Pin) Base, Dimmable

Philips PLED 4-pin & 2-pin lamps are an affordable LED solution to replace compact flourescent lamps. The product provides a natural lighting effect for use in many lighting applications, and provides instant energy savings, making them an environmentally-friendly solution. Available as replacements for 13W, 26W and 32W compact fluorescent lamps.

Also known as: 046677532406, 5.5PL-C/LED/13H/830/IF5/P/4P 20/1, PHI5.5PLCLED13H830

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 830
Color Rendering Index (CRI): 82
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Base: 4-Pin (G24q)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Light Technology: LED
Base: 4-Pin (G24q)
Lumens: 830
Wattage: 5.500
Dimmable: Yes