8' 30W T8 LED Lamp, 35K

Item #: 1443918

Cat #: 30T8/COR/96-835/IF39/G/FA8 10/1

UPC: 046677533014

Company wide:
0 in stock
Documents & Guides
8 Ft. 30 Watt T8 LED Lamp, 80 CRI, 3950 Lumens, 3500K, Fa8 (Single-Pin) Base, Non-Dimmable

Overview

8 Ft. 30 Watt T8 LED Lamp, 80 CRI, 3950 Lumens, 3500K, Fa8 (Single-Pin) Base, Non-Dimmable

The CorePro InstantFit LED lamps provide hassle-free installation with simple lampfor-lamp replacements. They deliver what we promise, with at least 40% energy savings, flicker-free performance, and the life you would expect .Other lamps claim compatibility but only CorePro InstantFit (UL Type A) has been proven to work with over 200 ballasts and drivers, delivering even light output, with proven energy savings and a long average lifetime. End users will be delighted being under these comfortable and high quality CorePro InstantFit lamps with no visible flicker and optimized optics. Energy managers will enjoy these lamps too as they can count the savings delivered by our lamps. To enjoy more energy savings, the CorePro InstantFit lamps can be paired with the Advance TLED drivers to create a Type C system.

Also known as: 046677533014, 30T8/COR/96-835/IF39/G/FA8 10/1, PHI30T8PER96835IF4

Specifications

Lumens: 3950
Wattage: 30
Length: 8 ft, 96 in
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: 1-Pin (Fa8)
Lumens: 3950
Length: 8 ft, 96 in
Color Temperature: 3500 (Neutral White)
Dimmable: No
Wattage: 30
Color Rendering Index (CRI): 80
Light Technology: LED
Base: 1-Pin (Fa8)