17W PAR38 LED Lamp, 30K

Item #: 1443908

Cat #: 17PAR38/EXPERTCOLOR RETAIL/S8/930/DIM

UPC: 046677470999

Call for price
Company wide:
0 in stock
Documents & Guides
Dimmable LED Lamp, 17W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 90, Color Temperature: 3000K, 8 Degree Beam Angle, Rated Average Life: 25,000 Hrs. *Philips 6NC 470996, 12NC 929001285204, Product Name: 17PAR38/EXPERTCOLOR RETAIL/S8/930/DIM*

Overview

Dimmable LED Lamp, 17W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 90, Color Temperature: 3000K, 8 Degree Beam Angle, Rated Average Life: 25,000 Hrs. *Philips 6NC 470996, 12NC 929001285204, Product Name: 17PAR38/EXPERTCOLOR RETAIL/S8/930/DIM*

Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application.

Also known as: 046677470999, 17PAR38/EXPERTCOLOR RETAIL/S8/930/DIM, PHI17PAR38S8930DIM

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 17
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Lumens: 1200
Light Technology: LED
Dimmable: Yes
Angle: 8°
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Lumens: 1200
Dimmable: Yes
Wattage: 17
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Angle: 8°