Dimmable LED Lamp, PAR38, 17W, 30K

Item #: 1443905
Cat #: 17PAR38/EXPERTCOLOR RETAIL/F25/930/DIM
UPC: 046677471002
$ 20.80 EA
Company wide:
13 in stock
Documents & Guides
Dimmable LED Lamp, 17W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 90, Color Temperature: 3000K, 25 Degree Beam Angle, Rated Average Life: 25,000 Hrs. *Philips Part # 471003*

Overview

Dimmable LED Lamp, 17W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 90, Color Temperature: 3000K, 25 Degree Beam Angle, Rated Average Life: 25,000 Hrs. *Philips Part # 471003*
Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application.
Also known as: 046677471002, 17PAR38/EXPERTCOLOR RETAIL/F25/930/DIM, PHI17PAR38F25930DI

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 17
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Lumens: 1200
Light Technology: LED
Dimmable: Yes
Angle: 25°
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Lumens: 1200
Dimmable: Yes
Wattage: 17
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Angle: 25°

Customer Reviews

No reviews for this product
(0)