17W PAR38 LED Lamp, 40K

Item #: 1443903

Cat #: 17PAR38/EXPERTCOLOR/F25/940/DIM

UPC: 046677470876

Company wide:
0 in stock
Documents & Guides
LED Lamp, PAR38, 17 Watt, 1300 Lumen, 4000K, 95 CRI, 120 Volt, Dimmable, Medium Base, 1 per SKU, 6 per Pack *Philips Product Code 470872*

Overview

LED Lamp, PAR38, 17 Watt, 1300 Lumen, 4000K, 95 CRI, 120 Volt, Dimmable, Medium Base, 1 per SKU, 6 per Pack *Philips Product Code 470872*

Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application.

Also known as: 046677470876, 17PAR38/EXPERTCOLOR/F25/940/DIM, PHI17PAR38F25940DI

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 1300
Wattage: 17
Color Rendering Index (CRI): 95
Light Technology: LED
Dimmable: Yes
Angle: 25°
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 17
Light Technology: LED
Angle: 25°
Color Temperature: 4000 (Cool White)
Lumens: 1300
Color Rendering Index (CRI): 95
Dimmable: Yes