4' 15.5W T8 LED Lamp, 50K

Item #: 1443890

Cat #: 15.5T8/MAS/48-850/IF25/P/DIM 25/1

UPC: 046677545208

$ 18.70 EA
Company wide:
63 in stock
Documents & Guides
MasterClass LEDtube InstantFit T8, 15.5 Watts, 120V, Lumens: 2500, Color Temperature: 5000K, CRI: 80, G13 (Bi-Pin Base) *Philips Part # 545200*

Overview

MasterClass LEDtube InstantFit T8, 15.5 Watts, 120V, Lumens: 2500, Color Temperature: 5000K, CRI: 80, G13 (Bi-Pin Base) *Philips Part # 545200*

The MasterClass InstantFit TLED is a great LED solution suitable for replacing T8 fluorescent lamps, using the existing ballast. MasterClass TLEDs feature a shatterresistant polycarbonate construction, 70,000 hour life and a standard 7-year limited warranty. When maximum energy savings and long life are needed, Philips MasterClass TLED are the solution.

Also known as: 046677545208, 15.5T8/MAS/48-850/IF25/P/DIM 25/1, PHI15.5T8MAS48850I

Specifications

Lumens: 2500
Color Temperature: 5000 (Bright White)
Volts AC: 120
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Plastic
Color Rendering Index (CRI): 80
Wattage: 15.500
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Lumens: 2500
Volts AC: 120
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Material: Plastic
Wattage: 15.500
Dimmable: Yes