4' 15.5W T8 LED Lamp, 40K

Item #: 1443889

Cat #: 15.5T8/MAS/48-840/IF25/P/DIM 25/1

UPC: 046677545192

$ 20.12 EA
Company wide:
26 in stock
Documents & Guides
LED T8 Tube Lamp, 48", 50 to 60 Hz, 120-277V, 15.5 Watt, 120-277, 347 Volts, 4000K, 2500 Lumens, 80 CRI

Overview

LED T8 Tube Lamp, 48", 50 to 60 Hz, 120-277V, 15.5 Watt, 120-277, 347 Volts, 4000K, 2500 Lumens, 80 CRI

Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear

fluorescent fixtures, 50 to 60 Hz, 120-277V, Power Rated: 15.5W, Starting Time: 0.5 s

Also known as: 046677545192, 15.5T8/MAS/48-840/IF25/P/DIM 25/1, PHI15.5T8MAS48840I

Specifications

Lumens: 2500
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Plastic
Color Rendering Index (CRI): 80
Wattage: 15.500
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Lumens: 2500
Shape: T8 (Tubular)
Material: Plastic
Wattage: 15.500
Dimmable: Yes
Type: Ballast Compatible (Type A)
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)