*OBSOLETE*

Item #: 1443874

Cat #: 14R7S/PER/830/ND/120V 4/1BC

UPC: 046677471958

Company wide:
0 in stock
Documents & Guides
LED Double End R7, Wattage: 14, Lumens: 1500, Volts: 120, Bulb: T3, Base: Double End R7, Color Temperature: 3000K, CRI: 80. CC# 471952, 12NC 929001373325, Prod. # 14R7S/PER/830/ND/120V 4/1BC. Title 20 qualified. Damp Location Rated. ** SUB AVAILABLE **

Overview

LED Double End R7, Wattage: 14, Lumens: 1500, Volts: 120, Bulb: T3, Base: Double End R7, Color Temperature: 3000K, CRI: 80. CC# 471952, 12NC 929001373325, Prod. # 14R7S/PER/830/ND/120V 4/1BC. Title 20 qualified. Damp Location Rated. ** SUB AVAILABLE **
Also known as: 046677471958, 14R7S/PER/830/ND/120V 4/1BC, PHI14R7SPER830ND12

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 1500
Shape: T3 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 80
Base: Recessed Single Contact (R7s)
Wattage: 14
Color Temperature: 3000 (Warm White)
Shape: T3 (Tubular)
Color Rendering Index (CRI): 80
Wattage: 14
Lumens: 1500
Volts AC: 120
Base: Recessed Single Contact (R7s)