LED PAR30S, 4000K

Item #: 1443857
Cat #: 12PAR30S/EXPERTCOLOR/F40/940/DIM
UPC: 046677470944
$ 15.39 EA
Company wide:
49 in stock
Documents & Guides
Dimmable LED Lamp, 12W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 950, CRI: 95, Color Temperature: 4000K, Rated Average Life: 25,000 Hrs. Philips OC# 470948, 12NC 929001340804, Product Name: 12PAR30S/EC/F40/940/DIM/120V 6/1.

Overview

Dimmable LED Lamp, 12W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 950, CRI: 95, Color Temperature: 4000K, Rated Average Life: 25,000 Hrs. Philips OC# 470948, 12NC 929001340804, Product Name: 12PAR30S/EC/F40/940/DIM/120V 6/1.
Also known as: 046677470944, 12PAR30S/EXPERTCOLOR/F40/940/DIM, PHI12PAR30SECF4094

Specifications

Lumens: 950
Color Temperature: 4000 (Cool White)
Wattage: 12
Color Rendering Index (CRI): 95
Light Technology: LED
Dimmable: Yes
Lumens: 950
Wattage: 12
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 95
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)