12W PAR30S LED Lamp, 27K

Item #: 1443856

Cat #: 12PAR30S/EXPERTCOLOR/F40/927/DIM

UPC: 046677470913

$ 10.47 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
Dimmable LED Lamp, 12W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 850, CRI: 95, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. *Philips Part # 470914*

Overview

Dimmable LED Lamp, 12W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 850, CRI: 95, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. *Philips Part # 470914*
Also known as: 046677470913, 12PAR30S/EXPERTCOLOR/F40/927/DIM, PHI12PAR30SF40927*

Specifications

Lumens: 850
Wattage: 12
Color Rendering Index (CRI): 95
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Lumens: 850
Color Rendering Index (CRI): 95
Light Technology: LED
Wattage: 12
Color Temperature: 2700 (Warm White)
Dimmable: Yes