3' 11W T5 LED Lamp, 40K

Item #: 1443843

Cat #: 11T5HE/34-840/IF15/G/DIM 10/1

UPC: 046677476472

$ 14.14 EA
Company wide:
22 in stock
Documents & Guides
LED Lamp, T5, 34 Inch, 11 Watt, 1500 Lumen, 4000K, 82 CRI, UL Type A, Dimmable, 1 per SKU, 10 per Case *Philips Product Code 476473*

Overview

LED Lamp, T5, 34 Inch, 11 Watt, 1500 Lumen, 4000K, 82 CRI, UL Type A, Dimmable, 1 per SKU, 10 per Case *Philips Product Code 476473*

Philips T5 LED tubes offer an affordable, energy saving retrofit solution. The T5 lamps have been engineered to withstand the test of time with a 50,000-hour lifetime and a limited 5-year warranty to back it up. The lighting performance effectively replaces conventional fluorescent T5 HO or T5 HE lamps. Available in either InstantFit (Type A or Type C) or MainsFit (Type B / Ballast bypass), Philips T5 TLEDs provide a variety of options for any application.

Also known as: 046677476472, 11T5HE/34-840/IF15/G/DIM 10/1, PHI11T5HE34840IF15

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 1500
Shape: T5 (Tubular)
Length: 3 ft, 36 in
Material: Glass
Wattage: 11
Light Technology: LED
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Type: Ballast Compatible (Type A)
Color Temperature: 4000 (Cool White)
Lumens: 1500
Length: 3 ft, 36 in
Wattage: 11
Dimmable: Yes
Type: Ballast Compatible (Type A)
Color Rendering Index (CRI): 82
Shape: T5 (Tubular)
Material: Glass
Light Technology: LED
Base: Miniature Bi-Pin (G5)