Bi-Pin LED Capsule - 3pk.

Item #: 1443778

Cat #: 3.6T3/PER/830/ND/G9/120V 6/3BC

UPC: 046677534264

Company wide:
0 in stock
Documents & Guides
LED Capsule Lamp, Wattage: 3.6, Lumens: 370, Volts: 12, Bulb: T3, Base: G9 (Rigid Loop) Bi-Pin, Color Temperature: 3000K, CRI: 80. P/N 534263, 12NC 929001840835 . Title 20 qualified. Suitable for use in enclosed luminaires. Damp Location Rated.

Overview

LED Capsule Lamp, Wattage: 3.6, Lumens: 370, Volts: 12, Bulb: T3, Base: G9 (Rigid Loop) Bi-Pin, Color Temperature: 3000K, CRI: 80. P/N 534263, 12NC 929001840835 . Title 20 qualified. Suitable for use in enclosed luminaires. Damp Location Rated.
Also known as: 046677534264, 3.6T3/PER/830/ND/G9/120V 6/3BC, PHI36T3PER830NDG9

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 370
Color Rendering Index (CRI): 80
Wattage: 3.600
Base: 2-Pin Looped (G9)
Color Temperature: 3000 (Warm White)
Lumens: 370
Wattage: 3.600
Volts AC: 120
Color Rendering Index (CRI): 80
Base: 2-Pin Looped (G9)