3 Watt, LED Capsule

Item #: 1443774

Cat #: 3T3/PER/830/ND/G9/120V 6/1BC

UPC: 046677465131

Company wide:
0 in stock
Documents & Guides
LED Capsule Lamp, Wattage: 3, Lumens: 250, Volts: 12, Bulb: T3, Base: G9 Bi-Pin, Color Temperature: 3000K, CRI: 80. P/N 465138, 12NC 929001266825. Title 20 qualified. Suitable for use in enclosed luminaires. Damp Location Rated.

Overview

LED Capsule Lamp, Wattage: 3, Lumens: 250, Volts: 12, Bulb: T3, Base: G9 Bi-Pin, Color Temperature: 3000K, CRI: 80. P/N 465138, 12NC 929001266825. Title 20 qualified. Suitable for use in enclosed luminaires. Damp Location Rated.
Also known as: 046677465131, 3T3/PER/830/ND/G9/120V 6/1BC, PHI3T3PER830NDG9*

Specifications

Color Temperature: 3000 (Warm White)
Shape: T3 (Tubular)
Volts AC: 120
Wattage: 3
Color Rendering Index (CRI): 80
Lumens: 250
Base: 2-Pin Looped (G9)
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 80
Base: 2-Pin Looped (G9)
Shape: T3 (Tubular)
Wattage: 3
Lumens: 250