** OBSOLETE **

Item #: 1443772

Cat #: 477208

UPC: 046677477202

Company wide:
0 in stock
Documents & Guides
LED Capsule Lamp, Wattage: 2.2, Lumens: 200, Volts: 12, Bulb: T4, Base: G8 Bi-Pin, Color Temperature: 3000K, CRI: 80. P/N 47720-8, 12NC 929001840625 . Title 20 qualified. Suitable for use in enclosed luminaires. Damp Location Rated. ** NO LONGER MADE ** PROMO PRICE GOOD ONLY WHILE SUPPLIES LAST **

Overview

LED Capsule Lamp, Wattage: 2.2, Lumens: 200, Volts: 12, Bulb: T4, Base: G8 Bi-Pin, Color Temperature: 3000K, CRI: 80. P/N 47720-8, 12NC 929001840625 . Title 20 qualified. Suitable for use in enclosed luminaires. Damp Location Rated. ** NO LONGER MADE ** PROMO PRICE GOOD ONLY WHILE SUPPLIES LAST **
Also known as: 046677477202, 477208, PHI22T3PER830NDG81

Specifications

Color Temperature: 3000 (Warm White)
Shape: T4 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 200
Wattage: 2.200
Base: 2-Pin (G8)
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 200
Base: 2-Pin (G8)
Shape: T4 (Tubular)
Color Rendering Index (CRI): 80
Wattage: 2.200