2 Watt, LED Bi-Pin Capsule

Item #: 1443771

Cat #: 2T3/PER/830/ND/GY6.35/12V 6/1BC

UPC: 046677477240

Company wide:
0 in stock
Documents & Guides
LED Capsule Lamp, Wattage: 2, Lumens: 200, Volts: 12, Bulb: T3, Base: GY6.35 Bi-Pin, Color Temperature: 3000K, CRI: 80. P/N 477240, 12NC 929001844425. Title 20 qualified. Suitable for use in enclosed luminaires. Damp Location Rated.

Overview

LED Capsule Lamp, Wattage: 2, Lumens: 200, Volts: 12, Bulb: T3, Base: GY6.35 Bi-Pin, Color Temperature: 3000K, CRI: 80. P/N 477240, 12NC 929001844425. Title 20 qualified. Suitable for use in enclosed luminaires. Damp Location Rated.
Also known as: 046677477240, 2T3/PER/830/ND/GY6.35/12V 6/1BC, PHI2T3PER830NDGY63

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 12
Shape: T3 (Tubular)
Color Rendering Index (CRI): 80
Wattage: 2
Lumens: 200
Base: 2-Pin (GY6.35)
Color Temperature: 3000 (Warm White)
Shape: T3 (Tubular)
Wattage: 2
Base: 2-Pin (GY6.35)
Volts AC: 12
Color Rendering Index (CRI): 80
Lumens: 200