2 Watt, Bi-Pin LED Capsule

Item #: 1443769

Cat #: 2T3/LED/830/G4/ND 12V 6/1BC

UPC: 046677477172

Company wide:
0 in stock
Documents & Guides
LED Capsule Lamp, Wattage: 2, Volts: 12, Lumens: 200, Bulb: T3, Base: G4 Bi-Pin, Color Temperature: 3000K, CRI: 80. P/N 477174 12NC 929001844203. Title 20 qualified. Suitable for use in enclosed luminaires. Damp Location Rated.

Overview

LED Capsule Lamp, Wattage: 2, Volts: 12, Lumens: 200, Bulb: T3, Base: G4 Bi-Pin, Color Temperature: 3000K, CRI: 80. P/N 477174 12NC 929001844203. Title 20 qualified. Suitable for use in enclosed luminaires. Damp Location Rated.
Also known as: 046677477172, 2T3/LED/830/G4/ND 12V 6/1BC, PHI2T3LED830G4ND12

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 12
Shape: T3 (Tubular)
Color Rendering Index (CRI): 80
Wattage: 2
Lumens: 200
Base: 2-Pin (G4)
Color Temperature: 3000 (Warm White)
Shape: T3 (Tubular)
Wattage: 2
Base: 2-Pin (G4)
Volts AC: 12
Color Rendering Index (CRI): 80
Lumens: 200