This product has been discontinued.

1W, Bi-Pin, LED Capsule
Item #: 1443767
Cat #: 1T3/LED/830/G4/ND/12V 6/1BC
UPC: 046677477165
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Capsule Lamp, Watts: 1, Lumens: 100, Volts: 12, Bulb: T3, Base: G4 Bi-Pin, Color Temperature: 3000K, CRI: 80. P/N 477166, 12NC 929001844003. Title 20 qualified. Suitable for use in enclosed luminaires. Damp Location Rated
Overview
LED Capsule Lamp, Watts: 1, Lumens: 100, Volts: 12, Bulb: T3, Base: G4 Bi-Pin, Color Temperature: 3000K, CRI: 80. P/N 477166, 12NC 929001844003. Title 20 qualified. Suitable for use in enclosed luminaires. Damp Location Rated
Also known as: 046677477165, 1T3/LED/830/G4/ND/12V 6/1BC, PHI1T3LED830G4ND12
Specifications
| Wattage: | 1 |
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 12 |
| Lumens: | 100 |
| Shape: | T3 (Tubular) |
| Color Rendering Index (CRI): | 80 |
| Base: | 2-Pin (G4) |
| Wattage: | 1 |
| Volts AC: | 12 |
| Shape: | T3 (Tubular) |
| Base: | 2-Pin (G4) |
| Color Temperature: | 3000 (Warm White) |
| Lumens: | 100 |
| Color Rendering Index (CRI): | 80 |