LED Strip Fixture, 4', 40 Watt, 4900 Lumen, 3500K, 120-277V

Item #: 1443766

Cat #: 4SLSTP4035DDUNV

UPC: 080083807765

Company wide:
0 in stock
Documents & Guides
LED Strip Fixture, 4 Foot, 40 Watt, 4900 Lumen, 3500K, 120-277 Volt, 0-10V Dimmable

Overview

LED Strip Fixture, 4 Foot, 40 Watt, 4900 Lumen, 3500K, 120-277 Volt, 0-10V Dimmable

The SLSTP LED strip series balances performance, aesthetics, and cost and comes in 8’, 4’ and 2’ lengths.

Also known as: 080083807765, 4SLSTP4035DDUNV, MET4SLSTP4035DDUNV

Specifications

Lumens: 4900
Volts AC: 120
Wattage: 40
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Lumens: 4900
Wattage: 40
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Volts AC: 120
Length: 4 ft, 48 in
Light Technology: LED