LED Area Luminaire, 230 Watt, 35000 Lumen, 4000K, 120-277V

Item #: 1443639

Cat #: NTA-A-NM-T4-35L-40K-UL-BZ

UPC: 849665033264

Company wide:
0 in stock
Documents & Guides
LED Area Luminaire, 230 Watt, 35000 Lumen, 4000K, 70 CRI, 120-277 Volt, 0-10V Dimming, Type IV Medium Distribution, Bronze Finish, ***Required Arm Sold Separately***

Overview

LED Area Luminaire, 230 Watt, 35000 Lumen, 4000K, 70 CRI, 120-277 Volt, 0-10V Dimming, Type IV Medium Distribution, Bronze Finish, ***Required Arm Sold Separately***

The Noctura™ LED Area luminaire minimizes cost of ownership with easy installation, high performance and quality backed by a Cree 5-year limited warranty. The Noctura Series has a coordinated style across area, flood and wall mount luminaires to provide a consistent daytime appearance across a building site or campus. Versatile mounting configurations offer installation flexibility and ease of application for direct pole, tenon or vertical flat surface mounting. Applications: Ideal for both retrofit and new installation: parking area, security, or site pathway applications.

Also known as: 849665033264, NTA-A-NM-T4-35L-40K-UL-BZ, CLLNTAANMT435L40KU

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 35000
Wattage: 230
Color: Bronze
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 230
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 35000
Color: Bronze
Dimmable: Yes