This product has been discontinued.

LED Linear Strip, 4', 38 Watt, 4600 Lumen, 4000K, 120-277V
Item #: 1443504
Cat #: C-STRIP-A-LIN4-46L-40K-WH
UPC: 849665031246
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Linear Strip, 4 Foot, 38 Watt, 4600 Lumen, 4000K, 120-277 Volt, Dimmable, White
Overview
LED Linear Strip, 4 Foot, 38 Watt, 4600 Lumen, 4000K, 120-277 Volt, Dimmable, White
Also known as: 849665031246, C-STRIP-A-LIN4-46L-40K-WH, CLLCSTRIPALIN446L4
Specifications
| Wattage: | 38 |
| Color Temperature: | 4000 (Cool White) |
| Length: | 4 ft, 48 in |
| Color: | White |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Wattage: | 38 |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White) |
| Color: | White |
| Dimmable: | Yes |