LED Linear Strip, 4', 19 Watt, 2300 Lumen, 3500K, 120-277V

Item #: 1443498

Cat #: C-STRIP-A-LIN4-23L-35K-WH

UPC: 849665031192

Company wide:
0 in stock
Documents & Guides
LED Linear Strip, 4 Foot, 19 Watt, 2300 Lumen, 3500K, 120-277 Volt, Dimmable, White

Overview

LED Linear Strip, 4 Foot, 19 Watt, 2300 Lumen, 3500K, 120-277 Volt, Dimmable, White
Also known as: 849665031192, C-STRIP-A-LIN4-23L-35K-WH, CLLCSTRIPALIN423L3

Specifications

Length: 4 ft
Color: White
Wattage: 19
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Length: 4 ft
Wattage: 19
Light Technology: LED
Volts AC Range: 120 - 277
Color: White
Color Temperature: 3500 (Neutral White)
Dimmable: Yes