Electronic Ballast, Fluorescent, High Output, 4-Lamp, 54W, 120-277V

Item #: 1443298

Cat #: QHE4X54T5HOUNVPSNHTSCLDOE

UPC: 046135526657

Company wide:
0 in stock
Documents & Guides
Electronic Ballast, Fluorescent, High Output, High Efficiency, Programmed Start, 4-Lamp, Lamp Wattage: 54, 120-277 Volt, Lamp Type: FP54T5HO, Ballast Factor: Normal, Note: DOE Compliant, High Temperature, Standard Case Qty: 10 *Sylvania Part # 52665*

Overview

Electronic Ballast, Fluorescent, High Output, High Efficiency, Programmed Start, 4-Lamp, Lamp Wattage: 54, 120-277 Volt, Lamp Type: FP54T5HO, Ballast Factor: Normal, Note: DOE Compliant, High Temperature, Standard Case Qty: 10 *Sylvania Part # 52665*

QUICKTRONIC High Efficiency (QHE) PROStart T5HO High Ambient Temperature electronic ballasts operate PENTRON HO, PENTRON HO Circline, and DULUX® L T5 lamps saving >2 watts as compared to standard T5HO ballasts and are available in 2-lamp and 4-lamp models.

Also known as: 046135526657, QHE4X54T5HOUNVPSNHTSCLDOE, LDVQHE4X54T5HOUNVP

Specifications

Wattage: 54
Family / Style: Quicktronic
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Light Technology: Fluorescent
Family / Style: Quicktronic
Volts AC Range: 120 - 277