
Call for price
Company wide:
0
in stock
Documents & Guides
6" Surface Mount Led Module, Lumens: 1000, Color Temperature: 3000K, CRI: 90+, Dimmable, Trim Color: White
Overview
6" Surface Mount Led Module, Lumens: 1000, Color Temperature: 3000K, CRI: 90+, Dimmable, Trim Color: White
The Elite RL677 has been engineered for standard junctions boxes. Over 1000 usable lumens are directed from the luminaire to the work surface. Lighting is smooth and comfortable, all while using 75% less energy than the equivalent Incandescent. Plus the Elite RL677 features 50,000 hours of life, and California Title-24 compliance. Greater light output than a 26W CFL or a 65W BR30 while consuming less than 15W of power.
Also known as: RL6771000LDIMTR, ETERL6771000LDIM30
Specifications
| Lumens: | 1000 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable |
| Volts AC: | 120 |
| Mounting: | Surface |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | 1000 |
| Volts AC: | 120 |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable |
| Mounting: | Surface |
| Dimmable: | Yes |