LED 4W G9 120-130V 3K DIM/CARD

Item #: 1442627

Cat #: S28602

UPC: 045923286025

Company wide:
0 in stock
Documents & Guides
4 Watt; JCD LED; 3000K; G9 Base; 120-130 Volt; Carded

Overview

4 Watt; JCD LED; 3000K; G9 Base; 120-130 Volt; Carded

Satco's S28602 4 watt JCD G9 base miniature light bulb is shaped to fit into tight spaces without drawing too much energy. The clear, miniature bulb features a bi pin G9 base and a 360 degree beam spread. With a temperature of 3000 kelvins, this lamp provides 25,000 hours of warm white light.

Also known as: 045923286025, S28602, SATS28602

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 4
Shape: T4 (Tubular)
Lumens: 480
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Volts AC: 120/130
Base: 2-Pin (G9)
Color Temperature: 3000 (Warm White)
Shape: T4 (Tubular)
Color Rendering Index (CRI): 80
Dimmable: Yes
Base: 2-Pin (G9)
Wattage: 4
Lumens: 480
Light Technology: LED
Volts AC: 120/130