2204-1407, 4-Conductor, Ground Terminal Block, 2.5 mm², DIN-Rail Mount, Green/Yellow

Item #: 1442012

Cat #: 60361209

UPC: 055143711337

$ 8.96 EA
Company wide:
31 in stock
Documents & Guides
Ground Terminal Block, 2204-1407, 4-Conductor, with Push-Button, 2.5 mm², Test Port, Side and Center Marking, DIN-Rail Mount, Push-In CAGE CLAMP®, 2,50 mm, Green/Yellow

Overview

Ground Terminal Block, 2204-1407, 4-Conductor, with Push-Button, 2.5 mm², Test Port, Side and Center Marking, DIN-Rail Mount, Push-In CAGE CLAMP®, 2,50 mm, Green/Yellow

Master every challenge with WAGO's rail-mount terminal block systems. Our complete, high-performance line of terminal blocks will be the platform for your solution.

Also known as: 055143711337, 60361209, WAG22041407

Specifications

Type: Grounding, Terminal Block
Color: Green/Yellow
Conductors: 4
Type: Grounding, Terminal Block
Conductors: 4
Color: Green/Yellow