PLATT logo

Wirenut Promo

Item #: 1441846
Cat #: WIRENUTPROMO
UPC:
$ 100.00 EA
Clearance
Price good while supplies last
Company wide:
0 in stock
Documents & Guides
(1) 3M T/R+ 750 Ct. Wire Connectors Tan/Red, Wire Range: 18 - 8 AWG, Includes: Internal Square Wire Spring. (1) 3M O/B+ 500 Ct. Wire Connectors Blue/Orange, Wire Range: 22 - 14 AWG, Includes: Internal Square Wire Spring. ((1) Platt 17 Qt. Cooler Lock Hasp, Supports 300lbs Seating Capacity, 18 Can Capacity, Should Strap/Carrying Handle.

Overview

(1) 3M T/R+ 750 Ct. Wire Connectors Tan/Red, Wire Range: 18 - 8 AWG, Includes: Internal Square Wire Spring. (1) 3M O/B+ 500 Ct. Wire Connectors Blue/Orange, Wire Range: 22 - 14 AWG, Includes: Internal Square Wire Spring. ((1) Platt 17 Qt. Cooler Lock Hasp, Supports 300lbs Seating Capacity, 18 Can Capacity, Should Strap/Carrying Handle.
Also known as: WIRENUTPROMO, MMMWIRENUTPROMO

Specifications

Type: Cooler, Wire Connector
Standards: California Proposition 65
Type: Cooler, Wire Connector
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)