1
more

Breaker, Molded Case, 70A, 3P, 277/480VAC, 65kAIC, Load Lugs
Item #: 1441783
Cat #: TEYL3070B
UPC: 783164462609
$ 4006.82 EA
Company wide:
0
in stock
Documents & Guides
Breaker, Molded Case, 70 Amp, 3-Pole, 277/480 Volt AC, 65 kAIC, Load Lugs
Overview
Breaker, Molded Case, 70 Amp, 3-Pole, 277/480 Volt AC, 65 kAIC, Load Lugs
Also known as: 783164462609, TEYL3070B, ABBTEYL3070B
Specifications
| Poles: | 3 |
| Volts AC: | 480, 277 |
| Amps: | 70 |
| Family / Style: | E150 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 65 kA |
| Poles: | 3 |
| Amps: | 70 |
| Mounting: | Bolt On |
| Volts AC: | 480, 277 |
| Family / Style: | E150 |
| Interrupt Rating AC: | 65 kA |