DFC48B 48" 4-Blade Paddle Fan

Item #: 1441774

Cat #: DFC-48B

UPC: 093319327128

Company wide:
0 in stock
Documents & Guides
48" 4-Blade Paddle Fan, 2-Speed, Direct Drive

Overview

48" 4-Blade Paddle Fan, 2-Speed, Direct Drive

King High Velocity Industrial Belt Drive Drum Fans were specifically designed for industrial applications where quality, performance, and durability are required.Rugged and reliable, they make less noise and use a lower power load, which gives the fan’s motor a longer life. The 2-speed, belt drive fan has 4 aerodynamically balanced aluminum blades for even, steady airflow and to provide maximum airflow and motor efficiency. The scratch-resistant King green finish looks sharp and is easy to clean. Rugged flat-free wheels with metal hubs last for years and roll easily over uneven surfaces. Cord wrap for convenient storage. UL listed. 48" Drive Drum Fan With Fixed Base Design. Incredibly Quiet For Its Size & Performance Levels. 2-Speed Switch Belt Drive Motor. 4 Aerodynamically Balanced Blades. Convenient Handles & Rugged Wheels. Meets OSHA 1910.212(A)(5) Requirements. 9 Ft, 120V Grounded Cord & Plug. Scratch Resistant, Powder- Coated Finish. Built-In Cord Wrap. Heavy Duty 20 Gauge Steel Drum. Reinforced With Tubular Cross Braces. UL Certified for USA and Canada. 1-year limited warranty.

Also known as: 093319327128, DFC-48B, KNGDFC48B

Specifications

Size: 48 in
Size: 48 in