KNG DFC-36D 36" 3-Blade Paddle Fan

Item #: 1441773

Cat #: DFC-36D

UPC: 093319327098

Company wide:
0 in stock
Documents & Guides
36" 3-Blade Paddle Fan, 2-Speed, Direct Drive

Overview

36" 3-Blade Paddle Fan, 2-Speed, Direct Drive

King High Velocity Direct Drive Drum Fans are great for heavy duty air circulation in light duty commercial applications where an economical solution is needed. They are dependable, running on less power and require less maintenance compared to other motors. The 2-speed, direct drive fan has 3 aerodynamically balanced aluminum blades for even, steady airflow and to provide maximum airflow and motor efficiency. The scratch-resistant King green finish looks sharp and is easy to clean. Rugged flat-free wheels with metal hubs last for years and roll easily over uneven surfaces. Cord wrap for convenient storage. UL listed. 36" Drum Fan With Fixed Base Design. 2-Speed Switch Direct Drive Motor. 3 Aerodynamically Balanced Blades. Convenient Handles & Rugged Wheels. Meets OSHA 1910.212(A)(5) Requirements. 9 Ft, 120V Grounded Cord & Plug. Scratch Resistant, Powder- Coated Finish. Built-In Cord Wrap. Heavy Duty 22 Gauge Steel Drum. Reinforced With Tubular Cross Braces. UL Certified for USA and Canada. 1-year limited warranty.

Also known as: 093319327098, DFC-36D, KNGDFC36D

Specifications

Size: 36 in
Size: 36 in