PFC-30 Fan With Base, 30"

Item #: 1441771

Cat #: PFC-30

UPC: 093319327227

Company wide:
0 in stock
Documents & Guides
30” Commercial Air Circulator With Pedestal Base, 9 ft. Cord, 2-Speed Pull Chain Switch-Controls Airflow

Overview

30” Commercial Air Circulator With Pedestal Base, 9 ft. Cord, 2-Speed Pull Chain Switch-Controls Airflow

King High Velocity Commercial Air Circulators are a powerful commercial-grade solution for cooling workshops, warehouses, factories, gyms and more. The direct drive motor is dependable, running on less power and require less maintenance compared to other motors. The 2-speed, direct drive fan has 3 aerodynamically balanced aluminum blades for even, steady airflow and to provide maximum airflow and motor efficiency. The scratch resistant King green finish looks sharp and is easy to clean. Height adjustable from 57” to 75” to direct the air flow where you need it most. 30" Commercial Air Circulators. 2-Speed Pull Chain Switch. Direct Drive Motor For Dependability. 3 Aerodynamically Balanced Blades. Meets OSHA 1910.212(A)(5) Requirements. 9 Ft, 120V Grounded Cord & Plug. Scratch Resistant, Powder- Coated Finish. Adjustable height from 57” to 75”. UL Certified for USA and Canada. 1-year limited warranty.

Also known as: 093319327227, PFC-30, KNGPFC30

Specifications

Size: 30 in
Material: Floor
Size: 30 in
Material: Floor