LPWA2445-TP***DISCONTINUED***

Item #: 1441758

Cat #: LPWA2445-TP-SN

UPC: 093319181911

$ 2250.01 EA
Company wide:
0 in stock
Documents & Guides
LPWA Architectural Heater, 240/208V, 4500/3375 Watts, 18.75/16.3 Amps, Color: Silver

Overview

LPWA Architectural Heater, 240/208V, 4500/3375 Watts, 18.75/16.3 Amps, Color: Silver

Entryways, corridors and all public areas are best heated with the LPWA Series. The heavy duty grill and frame can withstand heavy traffic and abuse. Tamper-resistant screws prevent unauthorized disassembly of the grill. Controls are recessed out-of-reach of fiddling fingers. High wattage and airflow capacities replenish entryways and hallways to prevent drafts from entering the building’s core. Architectural Design. The Original Pic-A-Watt Elements. Multiple wattage options, to tailor to a room’s specific heating requirements. Tamper Resistant 3 Position Switch: Fan/Heat/Off. Extruded aluminum grill. Patented Smart Limit Protection®. Long Life Unit Bearing Motor. Available in Silver, Black, Bronze and White Finishes. Proudly made in the USA. 5-year warranty.

Also known as: 093319181911, LPWA2445-TP-SN, KNGLPWA2445TPSN

Specifications

Type: Commercial Grade
Wattage: 4500, 3375
Color: Silver
Volts AC: 240, 208
Mounting: Wall
Type: Commercial Grade
Color: Silver
Mounting: Wall
Wattage: 4500, 3375
Volts AC: 240, 208