Multi-Wattage 240/208V Wall Heater, Satin Nickel

Item #: 1441756

Cat #: LPW2445T-S2-SN-R

UPC: 093319326527

$ 1053.43 EA
Company wide:
0 in stock
Documents & Guides
Large Pic-A-Watt Wall Heater, 240/208V, 2250, 2750, 3000, 3250, 3500, 3750, 4000, & 4500W, 9.4 - 18.8 Amps, Color: Satin Nickel

Overview

Large Pic-A-Watt Wall Heater, 240/208V, 2250, 2750, 3000, 3250, 3500, 3750, 4000, & 4500W, 9.4 - 18.8 Amps, Color: Satin Nickel

King redefines comfort with a sleek and modern new architectural design. Offering higher output than our industry leading PAW heater. King’s exclusive dual Pic-A-Watt steel fin elements allow customers to select from a range of wattage options, tailoring the heater to an area’s specific heating requirements. With up to 4500W, this is our most popular large wall heater, used in both residential and commercial applications. Standard with a 3-position Heat/Fan/Off Switch and a fan delay to help dissipate heat from the high-mass steel plate fin elements thereby prolonging heater life and increasing energy efficiency. The high quality built-in thermostat has degrees on the label so temperature selection is easy and accurate. Now Available in 4 design colors to match any decor: White Dove, Oiled Bronze, Satin Nickel and Almondine. Modern Design That Redefines Comfort. Multiple wattage options, to tailor to a room’s specific heating requirements. Patented Smart Limit Protection®. Long Life Unit Bearing Motor. Selector Switch: Fan/Heat/Off. Available in New Designer Finishes. Proudly made in the USA. 5-year warranty.

Also known as: 093319326527, LPW2445T-S2-SN-R, KNGLPW2445TS2SNR

Specifications

Wattage: 3250, 4500, 3500, 2250, 3750, 3000, 4000, 2750
Color: Satin Nickel
Volts AC: 240, 208
Mounting: Wall
Wattage: 3250, 4500, 3500, 2250, 3750, 3000, 4000, 2750
Volts AC: 240, 208
Color: Satin Nickel
Mounting: Wall