Heater Interior, Multi-Wattage 208/240V, Kickspace, w/Wall Can

Item #: 1441751

Cat #: KTW2415-HLS-HRC

UPC: 093319140062

$ 483.04 EA
Company wide:
11 in stock
Documents & Guides
KTW Heater 240/208V, 1500/1125 Watts, Low Profile, Heatbox Interior & Recessed Can Only

Overview

KTW Heater 240/208V, 1500/1125 Watts, Low Profile, Heatbox Interior & Recessed Can Only

The only convertible cabinet heater that can be installed either vertically or horizontally on the market. This narrow profile heater is only 3-5/8” tall and specifically designed to fit into kitchen or bathroom cabinets, providing warm comfortable air for a cold bathrooms or kitchens saving valuable floor and wall space. For application other than kickspace, use the KTW-TG Grill. Interior & recessed can only, grill sold separately. Installs Vertically or Horizontally. Multiple wattage options, to tailor to a room’s specific heating requirements. NiChrome Open Coil Element For Quick Heat Transfer. Squirrel Cage Blower. Patented Smart Limit Protection®. Available in Black, Almond, White or Stainless Finishes. Proudly made in the USA. 2-year warranty.

Also known as: 093319140062, KTW2415-HLS-HRC, KNGKTW2415HLSHRC

Specifications

Wattage: 1500, 1125
Mounting: Horizontal/Vertical
Volts AC: 240, 208
Wattage: 1500, 1125
Volts AC: 240, 208
Mounting: Horizontal/Vertical