Heater Interior, 1500W 208/240V, Kickspace, w/Wall Can

Item #: 1441750

Cat #: KTW1215-HLS-HRC

UPC: 093319140055

$ 488.11 EA
Company wide:
0 in stock
Documents & Guides
KTW Heater 120V, 1500W, Low Profile Heatbox Interior & Recessed Can Only, Vertical or Horizontal Mount

Overview

KTW Heater 120V, 1500W, Low Profile Heatbox Interior & Recessed Can Only, Vertical or Horizontal Mount

The only convertible cabinet heater that can be installed either vertically or horizontally on the market. This narrow profile heater is only 3-5/8” tall and specifically designed to fit into kitchen or bathroom cabinets, providing warm comfortable air for a cold bathrooms or kitchens saving valuable floor and wall space. For application other than kickspace, use the KTW-TG Grill. Interior & recessed can only, grill sold separately. Installs Vertically or Horizontally. Multiple wattage options, to tailor to a room’s specific heating requirements. NiChrome Open Coil Element For Quick Heat Transfer. Squirrel Cage Blower. Patented Smart Limit Protection®. Available in Black, Almond, White or Stainless Finishes. Proudly made in the USA. 2-year warranty.

Also known as: 093319140055, KTW1215-HLS-HRC, KNGKTW1215HLSHRC

Specifications

Wattage: 1500
Mounting: Horizontal/Vertical
Volts AC: 120
Wattage: 1500
Volts AC: 120
Mounting: Horizontal/Vertical