LED Area Luminaire, 5000K

Item #: 1441694

Cat #: RSX1 LED P4 50K R3 MVOLT IS DDBXD

UPC:

Company wide:
0 in stock
Documents & Guides
LED Area Luminaire, Color Temperature: 5000K, 120 - 277V, Type 3 Wide Distribution, Adjustable Slipfitter, Color: Dark Bronze

Overview

LED Area Luminaire, Color Temperature: 5000K, 120 - 277V, Type 3 Wide Distribution, Adjustable Slipfitter, Color: Dark Bronze

The new RSX LED Area family delivers maximum value by providing significant energy savings, long life and outstanding photometric performance at an affordable price. The RSX1 delivers 7,000 to 17,000 lumens allowing it to replace 70W to 400W HID luminaires. The RSX features an integral universal mounting mechanism that allows the luminaire to be mounted on most existing drill hole patterns. This “no-drill” solution provides significant labor savings. An easy-access door on the bottom of mounting arm allows for wiring without opening the electrical compartment. A mast arm adaptor, adjustable integral slipfitter and other mounting configurations are available.

Also known as: RSX1 LED P4 50K R3 MVOLT IS DDBXD, LITRSX1LEDP450KR3M

Specifications

Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Type: LED Luminaire, LED Pole Fixtures
Color: Dark Bronze
Type: LED Luminaire, LED Pole Fixtures
Color Temperature: 5000 (Bright White)